
Timken Co.
L812111
Series L812100 Single Cup; 4.064" OD x 0.4720" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #100722554


- Series L812100 Single Cup
- 4.064" OD x 0.4720" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
K Factor | 1.19845 |
O.D. Type | Straight |
Enclosure | N/A |
Cone Width | N/A |
Cup Width | 0.472 in |
Cup Type | Single Cup |
Material | Steel |
Origin | Cups |
Bearing Type | Single Cup |
O.D. | 4.064 in |
Tolerance | Standard |
Radial Rating | 3777 lbf |
Series | L812100 |
I.D. | N/A |
Housing Fillet Radius [Max] | 0.03 in |
Weight | 0.29 LB |
EAN or UPC | 53893694290 |
