Timken Co.
L44642
L44600 Series Single Cone; 1" Straight Bore; 0.5800" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101191693
- L44600 Series Single Cone
- 1" Straight Bore
- 0.5800" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | L44600 |
| Radial Rating | 1622 lbf |
| I.D. | 1 in |
| Material | Steel |
| K Factor | 1.561798 |
| Cone Width | 0.58 in |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| Enclosure | Open |
| Origin | Cones |
| O.D. | N/A |
| Bore Type | Round Bore |
| Weight | 0.194 LB |
| EAN or UPC | 53893734132 |
