
Timken Co.
L432349
L432300 Series Single Cone; 6 1/4" Straight Bore; 15/16" Wide; 0.190" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101191672


- L432300 Series Single Cone
- 6 1/4" Straight Bore
- 15/16" Wide
- 0.190" Maximum Shaft Fillet Radius
- Standard Tolerance
Tolerance | Standard |
O.D. | N/A |
Origin | Cones |
Cup Width | N/A |
Bore Type | Round Bore |
Cone Type | Single Cone |
I.D. | 6 1/4 in |
Radial Rating | 7926.1 lbf |
Material | Steel |
K Factor | 1.565678 |
Bearing Type | Single Cone |
Enclosure | Open |
Series | L432300 |
Cone Width | 0.9375 in |
Shaft Fillet Radius [Max] | 0.190 in |
Weight | 2.986 LB |
EAN or UPC | 53893615820 |
