
Timken Co.
JP14010
Series JP14000 Single Cup; 7.677" OD x 0.8268" Wide; 0.120" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721345


- Series JP14000 Single Cup
- 7.677" OD x 0.8268" Wide
- 0.120" Maximum Housing Fillet Radius
- Standard Tolerance
K Factor | 1.161548 |
Cup Type | Single Cup |
Material | Steel |
Cone Width | N/A |
I.D. | N/A |
Housing Fillet Radius [Max] | 0.12 in |
Cup Width | 0.8268 in |
O.D. Type | Straight |
Bearing Type | Single Cup |
Series | JP14000 |
O.D. | 7.677 in |
Tolerance | Standard |
Origin | Cups |
Enclosure | N/A |
Radial Rating | 11380.8 lbf |
Weight | 1.51 LB |
EAN or UPC | 53893775845 |
