
Timken Co.
JM738249A
M738200 Series Single Cone; 7.4803" Straight Bore; 1.7320" Wide; 0.310" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101191177


- M738200 Series Single Cone
- 7.4803" Straight Bore
- 1.7320" Wide
- 0.310" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
Material | Steel |
Cup Width | N/A |
Radial Rating | 23251.7 lbf |
O.D. | N/A |
Cone Type | Single Cone |
I.D. | 7.4803 in |
Bore Type | Round Bore |
Tolerance | Standard |
K Factor | 1.223838 |
Bearing Type | Single Cone |
Series | M738200 |
Origin | Cones |
Shaft Fillet Radius [Max] | 0.310 in |
Cone Width | 1.732 in |
Weight | 10.715 LB |
EAN or UPC | 53893675534 |
