
Timken Co.
JM738210
Series M738200 Single Cup; 10.236" OD x 1.4370" Wide; 0.100" Maximum Housing Fillet Radius; Standard Tolerance
Item #100722510


- Series M738200 Single Cup
- 10.236" OD x 1.4370" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
Cone Width | N/A |
Enclosure | N/A |
Tolerance | Standard |
Series | M738200 |
K Factor | 1.223838 |
Origin | Cups |
Housing Fillet Radius [Max] | 0.1 in |
I.D. | N/A |
O.D. | 10.236 in |
O.D. Type | Straight |
Cup Type | Single Cup |
Bearing Type | Single Cup |
Cup Width | 1.437 in |
Radial Rating | 23251.7 lbf |
Material | Steel |
Weight | 4.88 LB |
EAN or UPC | 53893675329 |
