
Timken Co.
JM720210
Series M720200 Single Cup; 6.102" OD x 1.1024" Wide; 0.100" Maximum Housing Fillet Radius; Standard Tolerance
Item #100722496


- Series M720200 Single Cup
- 6.102" OD x 1.1024" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
Cup Width | 1.1024 in |
Housing Fillet Radius [Max] | 0.1 in |
Origin | Cups |
Enclosure | N/A |
Radial Rating | 12489.4 lbf |
Series | M720200 |
Cone Width | N/A |
I.D. | N/A |
Material | Steel |
O.D. | 6.102 in |
Cup Type | Single Cup |
Bearing Type | Single Cup |
K Factor | 1.235019 |
Tolerance | Standard |
O.D. Type | Straight |
Weight | 1.69 LB |
EAN or UPC | 53893670393 |
