
Timken Co.
JM718149-3
M718100 Series Single Cone; 3.5430" Straight Bore; 1.3390" Wide; 0.120" Maximum Shaft Fillet Radius; Precision Grade
Item #101191133


- M718100 Series Single Cone
- 3.5430" Straight Bore
- 1.3390" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
I.D. | 3.543 in |
O.D. | N/A |
Cup Width | N/A |
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 0.120 in |
Origin | Cones |
Cone Type | Single Cone |
Series | M718100 |
Enclosure | Open |
Cone Width | 1.339 in |
Material | Steel |
Bore Type | Round Bore |
Tolerance | Precision |
Weight | 3.181 LB |
EAN or UPC | 53893669472 |
