
Timken Co.
JLM603048F
LM603000 Series Single Cone; 1.7717" Straight Bore; 0.9450" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722444


- LM603000 Series Single Cone
- 1.7717" Straight Bore
- 0.9450" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Series | LM603000 |
Shaft Fillet Radius [Max] | 0.140 in |
Cup Width | N/A |
Bore Type | Round Bore |
Origin | Cones |
Cone Type | Single Cone |
Enclosure | Open |
K Factor | 1.36851 |
Cone Width | 0.945 in |
Material | Steel |
Tolerance | Standard |
I.D. | 1.7717 in |
Radial Rating | 3473.9 lbf |
Bearing Type | Single Cone |
O.D. | N/A |
Weight | 0.577 LB |
EAN or UPC | 53893650517 |
