
Timken Co.
JLM603013Z
Series LM603000 Single Cup; 3.070" OD x 0.5906" Wide; 0.090" Maximum Housing Fillet Radius; Standard Tolerance
Item #101191057


- Series LM603000 Single Cup
- 3.070" OD x 0.5906" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
Series | LM603000 |
Cup Type | Single Cup |
Housing Fillet Radius [Max] | 0.09 in |
K Factor | 1.369 |
I.D. | N/A |
Enclosure | N/A |
Material | Steel |
O.D. Type | Straight |
Radial Rating | 3473.9 lbf |
O.D. | 3.07 in |
Cone Width | N/A |
Tolerance | Standard |
Origin | Cups |
Bearing Type | Single Cup |
Cup Width | 0.5906 in |
Weight | 0.297 LB |
EAN or UPC | 53893650371 |
