
Timken Co.
JLM506811
Series LM506800 Single Cup; 3.543" OD x 0.8071" Wide; 0.020" Maximum Housing Fillet Radius; Standard Tolerance
Item #100722391


- Series LM506800 Single Cup
- 3.543" OD x 0.8071" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
Bearing Type | Single Cup |
Enclosure | N/A |
Radial Rating | 4956.6 lbf |
K Factor | 1.453261 |
Tolerance | Standard |
Series | LM506800 |
Cone Width | N/A |
O.D. Type | Straight |
I.D. | N/A |
Housing Fillet Radius [Max] | 0.02 in |
Origin | Cups |
Cup Type | Single Cup |
Material | Steel |
O.D. | 3.543 in |
Cup Width | 0.8071 in |
Weight | 0.505 LB |
EAN or UPC | 53893626345 |
