
Timken Co.
JL819349
L819300 Series Single Cone; 3.7402" Straight Bore; 0.7870" Wide; 0.200" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101191031


- L819300 Series Single Cone
- 3.7402" Straight Bore
- 0.7870" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Cone Type | Single Cone |
Series | L819300 |
Tolerance | Standard |
Cone Width | 0.787 in |
Shaft Fillet Radius [Max] | 0.200 in |
K Factor | 1.001341 |
I.D. | 3.7402 in |
Bore Type | Round Bore |
Origin | Cones |
Bearing Type | Single Cone |
O.D. | N/A |
Enclosure | Open |
Radial Rating | 4480.7 lbf |
Material | Steel |
Weight | 1.281 LB |
EAN or UPC | 53893697048 |
