
Timken Co.
JL819310
Series L819300 Single Cup; 5.315" OD x 0.5512" Wide; 0.100" Maximum Housing Fillet Radius; Standard Tolerance
Item #101191030


- Series L819300 Single Cup
- 5.315" OD x 0.5512" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
I.D. | N/A |
Tolerance | Standard |
Housing Fillet Radius [Max] | 0.1 in |
Enclosure | N/A |
O.D. Type | Straight |
Origin | Cups |
Cup Type | Single Cup |
Radial Rating | 4480.7 lbf |
Bearing Type | Single Cup |
O.D. | 5.315 in |
Series | L819300 |
Cone Width | N/A |
K Factor | 1.001341 |
Material | Steel |
Cup Width | 0.5512 in |
Weight | 0.701 LB |
EAN or UPC | 53893697031 |
