
Timken Co.
JL69349H
L69300 Series Single Cone; 1.4961" Straight Bore; 0.6690" Wide; 0.130" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101191019


- L69300 Series Single Cone
- 1.4961" Straight Bore
- 0.6690" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
Tolerance | Standard |
Enclosure | Open |
Material | Steel |
Bore Type | Round Bore |
K Factor | 1.404131 |
I.D. | 1.4961 in |
Shaft Fillet Radius [Max] | 0.130 in |
Origin | Cones |
O.D. | N/A |
Cone Type | Single Cone |
Cup Width | N/A |
Radial Rating | 2321.8 lbf |
Cone Width | 0.669 in |
Series | L69300 |
Weight | 0.306 LB |
EAN or UPC | 53893379845 |
