
Timken Co.
JL68111Z
Series L68100 Single Cup; 2.362" OD x 0.4700" Wide; 0.050" Maximum Housing Fillet Radius; Standard Tolerance
Item #101112275


- Series L68100 Single Cup
- 2.362" OD x 0.4700" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
Bearing Type | Single Cup |
K Factor | 1.404 |
Material | Steel |
Enclosure | N/A |
Cup Width | 0.47 in |
O.D. | 2.362 in |
I.D. | N/A |
Housing Fillet Radius [Max] | 0.05 in |
O.D. Type | Straight |
Radial Rating | 2071.9 lbf |
Tolerance | Standard |
Cone Width | N/A |
Origin | Cups |
Cup Type | Single Cup |
Series | L68100 |
Weight | 0.164 LB |
EAN or UPC | 53893377780 |
