
Timken Co.
JH913848
H913800 Series Single Cone; 2.7559" Straight Bore; 1 9/16" Wide; 0.080" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190956


- H913800 Series Single Cone
- 2.7559" Straight Bore
- 1 9/16" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
Tolerance | Standard |
Origin | Cones |
Bore Type | Round Bore |
Radial Rating | 12408.4 lbf |
Enclosure | Open |
O.D. | N/A |
Material | Steel |
Shaft Fillet Radius [Max] | 0.080 in |
Bearing Type | Single Cone |
K Factor | 0.7459101 |
Cup Width | N/A |
Cone Width | 1 9/16 in |
Cone Type | Single Cone |
I.D. | 2.7559 in |
Series | H913800 |
Weight | 4.236 LB |
EAN or UPC | 53893706801 |
