Timken Co.
HM926747-3
HM926700 Series Single Cone; 5" Straight Bore; 1.9460" Wide; 0.140" Maximum Shaft Fillet Radius; Precision Grade
Item #101190919
- HM926700 Series Single Cone
- 5" Straight Bore
- 1.9460" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| O.D. | N/A |
| Series | HM926700 |
| Cup Width | N/A |
| I.D. | 5 in |
| Material | Steel |
| Origin | Cones |
| Cone Width | 1.946 in |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Weight | 13.619 LB |
| EAN or UPC | 53893712437 |
