
Timken Co.
HM926740-3
HM926700 Series Single Cone; 4 1/2" Straight Bore; 1.9460" Wide; 0.140" Maximum Shaft Fillet Radius; Precision Grade
Item #101190906


- HM926700 Series Single Cone
- 4 1/2" Straight Bore
- 1.9460" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
Cone Type | Single Cone |
O.D. | N/A |
Bore Type | Round Bore |
Origin | Cones |
Series | HM926700 |
Tolerance | Precision |
I.D. | 4 1/2 in |
Enclosure | Open |
Cup Width | N/A |
Bearing Type | Single Cone |
Material | Steel |
Cone Width | 1.946 in |
Shaft Fillet Radius [Max] | 0.140 in |
Weight | 14.718 LB |
EAN or UPC | 53893711355 |
