Timken Co.
HM911245
HM911200 Series Single Cone; 2 3/8" Straight Bore; 1 5/16" Wide; 0.200" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722604
- HM911200 Series Single Cone
- 2 3/8" Straight Bore
- 1 5/16" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Series | HM911200 |
| Material | Steel |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Tolerance | Standard |
| K Factor | 0.7122371 |
| Cone Width | 1.3125 in |
| Origin | Cones |
| Enclosure | Open |
| I.D. | 2 3/8 in |
| Cone Type | Single Cone |
| Radial Rating | 8999.2 lbf |
| Shaft Fillet Radius [Max] | 0.200 in |
| Weight | 3.07 LB |
| EAN or UPC | 53893705675 |
