Timken Co.
HM911244
HM911200 Series Single Cone; 2.3617" Straight Bore; 1.2180" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722603
- HM911200 Series Single Cone
- 2.3617" Straight Bore
- 1.2180" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| O.D. | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| Tolerance | Standard |
| Radial Rating | 8999.2 lbf |
| I.D. | 2.3617 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | HM911200 |
| Cup Width | N/A |
| Material | Steel |
| K Factor | 0.7122371 |
| Bearing Type | Single Cone |
| Cone Width | 1.218 in |
| Weight | 1.35 LB |
| EAN or UPC | 53893705583 |
