Timken Co.
HM907639
HM907600 Series Single Cone; 1 7/8" Straight Bore; 1 1/8" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190888
- HM907600 Series Single Cone
- 1 7/8" Straight Bore
- 1 1/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Series | HM907600 |
| K Factor | 0.66107 |
| I.D. | 1 7/8 in |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| O.D. | N/A |
| Cone Type | Single Cone |
| Material | Steel |
| Bearing Type | Single Cone |
| Radial Rating | 6638.5 lbf |
| Cup Width | N/A |
| Tolerance | Standard |
| Cone Width | 1 1/8 in |
| Weight | 1.988 LB |
| EAN or UPC | 53893931586 |
