
Timken Co.
HM903249A
HM903200 Series Single Cone; 1 3/4" Straight Bore; 1.1420" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722593


- HM903200 Series Single Cone
- 1 3/4" Straight Bore
- 1.1420" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
K Factor | 0.7896251 |
Cone Width | 1.142 in |
Enclosure | Open |
Material | Steel |
Radial Rating | 6210.9 lbf |
I.D. | 1 3/4 in |
Tolerance | Standard |
Bearing Type | Single Cone |
Cup Width | N/A |
Series | HM903200 |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 0.140 in |
O.D. | N/A |
Cone Type | Single Cone |
Origin | Cones |
Weight | 1.37 LB |
EAN or UPC | 53893704739 |
