- Tapered Roller Bearing Set
- 1 3/4" ID x 3 3/4" OD x 1.2188" Wide
- Class 3
| O.D. | 3.75 in |
| Housing Fillet Radius [Max] | 0.03 in |
| K Factor | 0.79 |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 3 (Precision) |
| Housing Shoulder Diameter | 3.58 in |
| Assembly | TS |
| End Play | 0.002 in |
| Cone Width | 1 1/8 in |
| One-Row Radial Rating C90 | 6210 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | HM903200 |
| Static Load Rating [Max] | 29700 lbf |
| I.D. | 1 3/4 in |
| Cup Width | 7/8 in |
| Weight | 4.75 LB |
| EAN or UPC | 53893801100 |

