Timken Co.
HM903216
Series HM903200 Single Cup; 3 7/8" OD x 7/8" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #100722589
- Series HM903200 Single Cup
- 3 7/8" OD x 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| K Factor | 0.7896251 |
| Series | HM903200 |
| O.D. | 3.875 in |
| O.D. Type | Straight |
| Radial Rating | 6210.9 lbf |
| Cup Width | 7/8 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Tolerance | Standard |
| Material | Steel |
| Cone Width | N/A |
| Weight | 1.127 LB |
| EAN or UPC | 53893704418 |
