Timken Co.
HM89448
HM89400 Series Single Cone; 1 7/16" Straight Bore; 1 1/8" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190881
- HM89400 Series Single Cone
- 1 7/16" Straight Bore
- 1 1/8" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1 1/8 in |
| Radial Rating | 5026.8 lbf |
| K Factor | 1.069868 |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| I.D. | 1 7/16 in |
| O.D. | N/A |
| Series | HM89400 |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.030 in |
| Material | Steel |
| Tolerance | Standard |
| Enclosure | Open |
| Weight | 0.876 LB |
| EAN or UPC | 53893433561 |
