Timken Co.
HM88630
HM88600 Series Single Cone; 1" Straight Bore; 1" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722082
- HM88600 Series Single Cone
- 1" Straight Bore
- 1" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1 in |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.030 in |
| Bore Type | Round Bore |
| Radial Rating | 4144 lbf |
| Origin | Cones |
| Cup Width | N/A |
| K Factor | 1.069868 |
| Tolerance | Standard |
| I.D. | 1 in |
| O.D. | N/A |
| Material | Steel |
| Series | HM88600 |
| Weight | 0.88 LB |
| EAN or UPC | 53893429922 |
