Timken Co.
HM88511
Series HM88500 Single Cup; 2 7/8" OD x 0.9063" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #101190869
- Series HM88500 Single Cup
- 2 7/8" OD x 0.9063" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Bearing Type | Single Cup |
| K Factor | 1.069868 |
| Material | Steel |
| I.D. | N/A |
| Radial Rating | 4696.7 lbf |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| O.D. | 2.875 in |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 0.9063 in |
| Series | HM88500 |
| Origin | Cups |
| Weight | 0.58 LB |
| EAN or UPC | 53893429007 |
