
Timken Co.
HM81649
HM81600 Series Single Cone; 0.6294" Straight Bore; 0.8270" Wide; 0.040" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722037


- HM81600 Series Single Cone
- 0.6294" Straight Bore
- 0.8270" Wide
- 0.040" Maximum Shaft Fillet Radius
- Standard Tolerance
Radial Rating | 2165.2 lbf |
Cone Width | 0.827 in |
Bore Type | Round Bore |
Material | Steel |
K Factor | 1.069868 |
Enclosure | Open |
Origin | Cones |
Shaft Fillet Radius [Max] | 0.040 in |
I.D. | 0.6294 in |
Tolerance | Standard |
Series | HM81600 |
Cup Width | N/A |
Bearing Type | Single Cone |
O.D. | N/A |
Cone Type | Single Cone |
Weight | 0.25 LB |
EAN or UPC | 53893410715 |
