Timken Co.
HM813840
HM813800 Series Single Cone; 2 3/16" Straight Bore; 1 7/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190855
- HM813800 Series Single Cone
- 2 3/16" Straight Bore
- 1 7/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Cup Width | N/A |
| Series | HM813800 |
| Cone Width | 1 7/16 in |
| I.D. | 2 3/16 in |
| Tolerance | Standard |
| Radial Rating | 10436.9 lbf |
| O.D. | N/A |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| K Factor | 1.163794 |
| Enclosure | Open |
| Material | Steel |
| Weight | 3.575 LB |
| EAN or UPC | 53893695112 |
