Timken Co.
HM807048
HM807000 Series Single Cone; 2.1452" Straight Bore; 1 7/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190848
- HM807000 Series Single Cone
- 2.1452" Straight Bore
- 1 7/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Material | Steel |
| Origin | Cones |
| Bore Type | Round Bore |
| Series | HM807000 |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.19845 |
| Radial Rating | 9262.6 lbf |
| I.D. | 2.1452 in |
| Cone Width | 1 7/16 in |
| Weight | 2.035 LB |
| EAN or UPC | 53893694023 |
