
Timken Co.
HM801349
HM801300 Series Single Cone; 1.5938" Straight Bore; 1 1/8" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101112269


- HM801300 Series Single Cone
- 1.5938" Straight Bore
- 1 1/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Series | HM801300 |
Shaft Fillet Radius [Max] | 0.140 in |
Cup Width | N/A |
Radial Rating | 5541.5 lbf |
Enclosure | Open |
Cone Type | Single Cone |
K Factor | 1.069868 |
Bearing Type | Single Cone |
Origin | Cones |
O.D. | N/A |
I.D. | 1.5938 in |
Bore Type | Round Bore |
Material | Steel |
Cone Width | 1.125 in |
Tolerance | Standard |
Weight | 1.062 LB |
EAN or UPC | 53893690377 |
