Timken Co.
HM801346X
HM801300 Series Single Cone; 1 1/2" Straight Bore; 1 1/8" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance; w/Keyway Slot
Item #101190824
- HM801300 Series Single Cone
- 1 1/2" Straight Bore
- 1 1/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Material | Steel |
| Cone Type | Single Cone |
| Enclosure | Open |
| Cone Width | 1 1/8 in |
| Bore Type | Round Bore w/ Keyway |
| O.D. | N/A |
| Series | HM801300 |
| I.D. | 1 1/2 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| K Factor | 1.069868 |
| Origin | Cones |
| Radial Rating | 5541.5 lbf |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Weight | 1.086 LB |
| EAN or UPC | 53893690315 |
