- Series HM746600 Single Cup
- 14" OD x 2" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.25 in |
| I.D. | N/A |
| Cup Type | Single Cup |
| Cup Width | 2 in |
| Radial Rating | 54335.2 lbf |
| Enclosure | N/A |
| Cone Width | N/A |
| O.D. | 14 in |
| Material | Steel |
| Origin | Cups |
| O.D. Type | Straight |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Series | HM746600 |
| K Factor | 1.235019 |
| Weight | 15.351 LB |
| EAN or UPC | 53893679686 |

