Timken Co.
HM624749-3
HM624700 Series Single Cone; 4 3/4" Straight Bore; 1 13/16" Wide; 0.140" Maximum Shaft Fillet Radius; Precision Grade
Item #101190804
- HM624700 Series Single Cone
- 4 3/4" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| O.D. | N/A |
| Series | HM624700 |
| Cone Type | Single Cone |
| Enclosure | Open |
| Cone Width | 1.8125 in |
| I.D. | 4 3/4 in |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Weight | 7.072 LB |
| EAN or UPC | 53893655543 |
