Timken Co.
HM515745
HM515700 Series Single Cone; 3" Straight Bore; 1.8150" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190772
- HM515700 Series Single Cone
- 3" Straight Bore
- 1.8150" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 3 in |
| O.D. | N/A |
| Cone Width | 1.815 in |
| Series | HM515700 |
| Material | Steel |
| Origin | Cones |
| Enclosure | Open |
| Radial Rating | 13005.2 lbf |
| Tolerance | Standard |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.512958 |
| Cone Type | Single Cone |
| Weight | 3.881 LB |
| EAN or UPC | 53893629841 |
