
Timken Co.
HM220110
Series HM220100 Single Cup; 6.180" OD x 1.3386" Wide; 0.140" Maximum Housing Fillet Radius; Standard Tolerance
Item #101190598


- Series HM220100 Single Cup
- 6.180" OD x 1.3386" Wide
- 0.140" Maximum Housing Fillet Radius
- Standard Tolerance
Cup Width | 1.3386 in |
Enclosure | N/A |
Origin | Cups |
Series | HM220100 |
O.D. Type | Straight |
Bearing Type | Single Cup |
Cone Width | N/A |
Housing Fillet Radius [Max] | 0.14 in |
I.D. | N/A |
O.D. | 6.18 in |
K Factor | 1.75647 |
Material | Steel |
Tolerance | Standard |
Cup Type | Single Cup |
Radial Rating | 16204.6 lbf |
Weight | 2.108 LB |
EAN or UPC | 53893513478 |
