
Timken Co.
HM218238
HM218200 Series Single Cone; 3.1486" Straight Bore; 1.5750" Wide; 0.280" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190594


- HM218200 Series Single Cone
- 3.1486" Straight Bore
- 1.5750" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
Origin | Cones |
Enclosure | Open |
Cone Width | 1.575 in |
K Factor | 1.75647 |
Cup Width | N/A |
O.D. | N/A |
Cone Type | Single Cone |
Series | HM218200 |
Bore Type | Round Bore |
I.D. | 3.1486 in |
Tolerance | Standard |
Material | Steel |
Radial Rating | 14785.3 lbf |
Shaft Fillet Radius [Max] | 0.280 in |
Bearing Type | Single Cone |
Weight | 4.906 LB |
EAN or UPC | 53893513027 |
