
Timken Co.
HM215249
HM215200 Series Single Cone; 2.9916" Straight Bore; 1.5350" Wide; 0.280" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190592


- HM215200 Series Single Cone
- 2.9916" Straight Bore
- 1.5350" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
Origin | Cones |
Cup Width | N/A |
Enclosure | Open |
Bore Type | Round Bore |
Radial Rating | 12948 lbf |
O.D. | N/A |
Material | Steel |
I.D. | 2.9916 in |
Cone Width | 1.535 in |
Tolerance | Standard |
Bearing Type | Single Cone |
Cone Type | Single Cone |
Shaft Fillet Radius [Max] | 0.280 in |
K Factor | 1.75647 |
Series | HM215200 |
Weight | 3.37 LB |
EAN or UPC | 53893510644 |
