
Timken Co.
HM215210
Series HM215200 Single Cup; 5.196" OD x 1.2598" Wide; 0.140" Maximum Housing Fillet Radius; Standard Tolerance
Item #101190591


- Series HM215200 Single Cup
- 5.196" OD x 1.2598" Wide
- 0.140" Maximum Housing Fillet Radius
- Standard Tolerance
Material | Steel |
K Factor | 1.75647 |
Series | HM215200 |
Cone Width | N/A |
Cup Type | Single Cup |
Bearing Type | Single Cup |
O.D. Type | Straight |
Radial Rating | 12948 lbf |
Tolerance | Standard |
O.D. | 5.196 in |
I.D. | N/A |
Housing Fillet Radius [Max] | 0.14 in |
Origin | Cups |
Cup Width | 1.2598 in |
Enclosure | N/A |
Weight | 1.501 LB |
EAN or UPC | 53893510637 |
