Timken Co.
HM212049X
HM212000 Series Single Cone; 2 5/8" Straight Bore; 1.5100" Wide; 0.280" Maximum Shaft Fillet Radius; Standard Tolerance; w/Keyway Slot
Item #100722204
- HM212000 Series Single Cone
- 2 5/8" Straight Bore
- 1.5100" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Bore Type | Round Bore w/ Keyway |
| Cone Type | Single Cone |
| Enclosure | Open |
| K Factor | 1.730251 |
| Cone Width | 1.51 in |
| Origin | Cones |
| Radial Rating | 12155.7 lbf |
| Series | HM212000 |
| Tolerance | Standard |
| I.D. | 2 5/8 in |
| O.D. | N/A |
| Cup Width | N/A |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.280 in |
| Weight | 2.757 LB |
| EAN or UPC | 53893510453 |
