Timken Co.
HM212049A
HM212000 Series Single Cone; 2 5/8" Straight Bore; 1.5100" Wide; 0.220" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190590
- HM212000 Series Single Cone
- 2 5/8" Straight Bore
- 1.5100" Wide
- 0.220" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 2 5/8 in |
| Material | Steel |
| Cone Type | Single Cone |
| Tolerance | Standard |
| K Factor | 1.730251 |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.220 in |
| Radial Rating | 12155.7 lbf |
| O.D. | N/A |
| Bore Type | Round Bore |
| Cone Width | 1.51 in |
| Cup Width | N/A |
| Enclosure | Open |
| Origin | Cones |
| Series | HM212000 |
| Weight | 2.806 LB |
| EAN or UPC | 53893510439 |
