Skip to content Skip to navigation menu
Timken Co.HM212047

HM212047

HM212000 Series Single Cone; 2 1/2" Straight Bore; 1.5100" Wide; 0.280" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722202
  • HM212000 Series Single Cone
  • 2 1/2" Straight Bore
  • 1.5100" Wide
  • 0.280" Maximum Shaft Fillet Radius
  • Standard Tolerance
Timken Co.HM212047
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HM212000 Series Single Cone
  • 2 1/2" Straight Bore
  • 1.5100" Wide
  • 0.280" Maximum Shaft Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
Cone Type Single Cone
Origin Cones
Bore Type Round Bore
K Factor 1.730251
Series HM212000
Material Steel
Enclosure Open
Tolerance Standard
Radial Rating 12155.7 lbf
Bearing Type Single Cone
I.D. 2 1/2 in
Cone Width 1.51 in
Shaft Fillet Radius [Max] 0.280 in
Weight 2.812 LB
EAN or UPC 53893510163
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison