- Outer Ring & Roller Assembly
- 7 1/4" ID x 9 1/8" OD x 3" Wide
- w/Oil Hole
- Open
| Enclosure | Open |
| O.D. | 9.125 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Housing Shoulder Diameter | 8.5 in |
| Oil Hole | w/Oil Hole |
| Cage Material | Steel |
| Fillet Radius | 0.12 in |
| Origin | Needle Radial |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| I.D. | 7 1/4 in |
| Limiting Speed - Oil | 2340 rpm |
| Precision Ground | Yes |
| Self Aligning | No |
| End Type | Open End |
| Weight | 15.22 LB |
| EAN or UPC | 87796018907 |

