
Timken Co.
HH932115
Series HH932100 Single Cup; 12 1/4" OD x 2 1/4" Wide; 1/4" Maximum Housing Fillet Radius; Standard Tolerance
Item #101190488


- Series HH932100 Single Cup
- 12 1/4" OD x 2 1/4" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
Bearing Type | Single Cup |
Origin | Cups |
Radial Rating | 52699.9 lbf |
Material | Steel |
Tolerance | Standard |
I.D. | N/A |
Enclosure | N/A |
K Factor | 0.8019376 |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.25 in |
Cup Type | Single Cup |
O.D. | 12.25 in |
Cone Width | N/A |
Cup Width | 2.25 in |
Series | HH932100 |
Weight | 23.49 LB |
EAN or UPC | 53893713908 |
