
Timken Co.
HH924349
HH924300 Series Single Cone; 4 3/8" Straight Bore; 2 13/16" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190470


- HH924300 Series Single Cone
- 4 3/8" Straight Bore
- 2 13/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Type | Single Cone |
Origin | Cones |
Enclosure | Open |
O.D. | N/A |
K Factor | 0.7983883 |
Radial Rating | 36229.4 lbf |
Bearing Type | Single Cone |
Material | Steel |
Series | HH924300 |
Cup Width | N/A |
Tolerance | Standard |
Cone Width | 2 13/16 in |
I.D. | 4 3/8 in |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 1/4 in |
Weight | 21.616 LB |
EAN or UPC | 53893710372 |
