
Timken Co.
HH221442
HH221400 Series Single Cone; 3 7/8" Straight Bore; 2.2650" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190387


- HH221400 Series Single Cone
- 3 7/8" Straight Bore
- 2.2650" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Type | Single Cone |
Shaft Fillet Radius [Max] | 0.140 in |
Material | Steel |
K Factor | 1.744459 |
Tolerance | Standard |
Radial Rating | 28801.4 lbf |
O.D. | N/A |
Bore Type | Round Bore |
Series | HH221400 |
Enclosure | Open |
Cup Width | N/A |
I.D. | 3 7/8 in |
Cone Width | 2.265 in |
Origin | Cones |
Bearing Type | Single Cone |
Weight | 11.477 LB |
EAN or UPC | 53893515601 |
