Timken Co.
H924010
Series H924000 Single Cup; 8 7/16" OD x 1 9/16" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #100722619
- Series H924000 Single Cup
- 8 7/16" OD x 1 9/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| O.D. | 8.4375 in |
| O.D. Type | Straight |
| Origin | Cups |
| Cone Width | N/A |
| Series | H924000 |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 9/16 in |
| Tolerance | Standard |
| K Factor | 0.8664543 |
| Material | Steel |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Radial Rating | 25367.1 lbf |
| Weight | 4.898 LB |
| EAN or UPC | 53893709628 |
