
Timken Co.
H715347
H715300 Series Single Cone; 2.7554" Straight Bore; 1 13/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190309


- H715300 Series Single Cone
- 2.7554" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
Cone Width | 1 13/16 in |
Material | Steel |
I.D. | 2.7554 in |
O.D. | N/A |
Series | H715300 |
Tolerance | Standard |
Origin | Cones |
Shaft Fillet Radius [Max] | 0.140 in |
Cup Width | N/A |
K Factor | 1.235019 |
Bore Type | Round Bore |
Cone Type | Single Cone |
Enclosure | Open |
Radial Rating | 14527.4 lbf |
Weight | 4.719 LB |
EAN or UPC | 53893668222 |
