
Timken Co.
H715332
H715300 Series Single Cone; 2 3/8" Straight Bore; 1 13/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722476


- H715300 Series Single Cone
- 2 3/8" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Enclosure | Open |
Radial Rating | 14527.4 lbf |
Tolerance | Standard |
Material | Steel |
Shaft Fillet Radius [Max] | 0.140 in |
O.D. | N/A |
K Factor | 1.235019 |
Origin | Cones |
Series | H715300 |
Bearing Type | Single Cone |
Cone Type | Single Cone |
I.D. | 2 3/8 in |
Bore Type | Round Bore |
Cone Width | 1.8125 in |
Weight | 5.58 LB |
EAN or UPC | 53893667331 |
