Timken Co.
H238140
H238100 Series Single Cone; 6 1/2" Straight Bore; 3 1/4" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190212
- H238100 Series Single Cone
- 6 1/2" Straight Bore
- 3 1/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cone Width | 3 1/4 in |
| I.D. | 6 1/2 in |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Material | Steel |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Radial Rating | 60405.3 lbf |
| Series | H238100 |
| K Factor | 1.766193 |
| O.D. | N/A |
| Enclosure | Open |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Weight | 41.608 LB |
| EAN or UPC | 53893537481 |
